Beli Voltage Converter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand International Voltage Converter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    Non Brand International Voltage Converter
    Deskripsi:
    International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.
    atribut:
    • UNSPSC: 39121001
    • Converts (V): 110 to 220 (AC); 220 to 110 (AC)
    • Enclosure Material: Black Steel
    • Frequency (Hz): 50/60
    • Mounting: Portable
    • Standards: CE
    • Temperature Rise (°C): 80
  2. DAYTON International Voltage Converter
    Mulai

    Rp1.799.900

    DAYTON International Voltage Converter
    Deskripsi:
    International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.
    atribut:
    • UNSPSC: 39121001
    • Converts (V): 110 to 220 (AC); 220 to 110 (AC)
    • Enclosure Material: Black Vented Metal
    • Frequency (Hz): 50/60
    • Mounting: Portable
  3. WEIDMULLER Voltage Converter
    Mulai

    Rp19.999.900

    WEIDMULLER Voltage Converter
    atribut:
    • Height (mm): 60
    • Height (inch): 2.362
    • Width (inch): 4.724
  4. PHASE-A-MATIC Phase Converter
    Mulai

    Rp8.599.900

    PHASE-A-MATIC Phase Converter
    Deskripsi:
    Phase converters quickly convert single-phase AC power to 3-phase AC power. Choose from static and rotary phase converters to accommodate any type of system.
    atribut:
    • UNSPSC: 32101524
    • Input Phase AC: Single
    • Output Phase AC: Three
  5. HDE High-Voltage Ammeter
    Mulai

    Rp60.999.900

    HDE High-Voltage Ammeter
    Deskripsi:
    Ammeters are often paired with insulated hot sticks to create a safe distance between operators and electrical hazards. With large LED digital displays, technicians can easily view numerical readings from a safe distance. High-voltage ammeters are often used to measure electrical current on overhead and underground voltage systems, transmission lines, power distribution substations, motors, pumps, and other high-voltage equipment.
    atribut:
    • UNSPSC: 41113601
    • AC Current Measurement Resolution (A): 1
    • Auto Power OFF: Yes
    • Auto Ranging: Yes
    • Basic AC Current Accuracy: ±1%
    • Basic AC Voltage Accuracy: ±1%
    • Battery Size (V): 9
    • Battery Voltage (V): 9
    • Brand: HDE
    • Display Type: LED
    • Frequency Counter (Hz): 25 to 500
    • Includes: Bag
    • Manufacturer Part Number: HVA-2000
    • No. of Digits: 4
    • Power Source: Battery
  6. MTT DC Signal Converter
    Mulai

    Rp6.399.900

    MTT DC Signal Converter
    Deskripsi:
    Insulated 1-output / 2-output DC signal converter with a thin plug-in structure that converts a DC current signal or voltage signal into various DC signals. DC signal converter (isolator). *Without moisture-proof coating.Applicable EC Directives Electromagnetic Compatibility Directive (2014/30/EU) EN61326-1:2013 Low Voltage Directive (2014/35/EU) IEC61010-1/EN61010-1:2010 Installation Category II, Pollution Degree 2, Maximum Working Voltage 300V Reinforced insulation between [input/output/GND] and power supplyWithstand Voltage: Between input - [output 1, output 2] - [power supply, ground]: 2000V AC, cut-off current 0.5mA for 1 minute Between power supply and ground: 2000V AC, cut-off current 5mA for 1 minute Between output 1 and output 2: 500V AC breaking current 0.5mA for 1 minuteMaterial: Body housing: ABS resin (UL-94V-0) Terminal block: PBT resin (UL-94V-0) Terminal block cover: PC resin (UL-94V-2) DIN rail stopper: PP resin (UL-94HB ), terminal screw: iron/nickel plating, plug/socket terminal surface treatment: 0.2 μm/gold plating, substrate: glass epoxy (FR-4: UL-94V-0)Output Specifications: Maximum output load / 750Ω or less, Zero adjustment range / span about ± 5% (variable by the converter front trimmer), span adjustment range / span about ± 5% (variable by the converter front trimmer)
    atribut:
    • Fuse: (Power) 160mA fuse
    • Storage Temperature (°C): -10 to 60
    • Screw Tightening Torque (N m): 0.8 to 1
  7. ENAR High Frequency Converter
    Mulai

    Rp69.999.900

    ENAR High Frequency Converter
    Deskripsi:
    High Frequency Converter AFE3500 dengan M38AFP (High Frequency Internal Vibrator) adalah alat untuk mengubah frekuensi tegangan listrik yang digunakan untuk Internal Vibrator atau alat pemadat beton, banyak diaplikasikan pada pekerjaan pengecoran dinding, kolom bridge casting, konstruksi bangunan gedung. Dilengkapi dengan roda sehingga mempermudah dalam memindahkan konverter. Pengoperasian menggunakan tenaga listrik, sehingga tidak menimbulkan polusi baik untuk lingkungan maupun orang lain. AFE3500 dilengkapi dengan beberapa fitur seperti, rangka baja yang kuat untuk melindungi converter saat dipindahkan. Connection cable dan plug in sesuai dengan standar Eropa. Standard magnetic thermoswitch untuk mencegah short circuits dan overheating. Switch box dirancang agar tahan terhadap air. Dilengkapi dengan thermal fuse yang berfungsi mencegah overheat pada converter. AFE3500 telah mendapat sertifikasi CE Certification (2006/42/CE, 2000/14/CE, 2002/44/CE, 2006/95/EC*, 89/336/EC*, 2002/95/EC*, 2002/96/EC*).Spesifikasi M38AFP (High Frequency Internal Vibrator)- Head Diameter : 38mm- Length of Head: 369mm- Current: 8:00Am- Voltage: 42V, 3~- Frequency: 200Hz- Motor Speed: 12000rpm- Centrifugal Force: 1500N- Compaction Capacity: 20 (m³/h)- Shaft Length: 5m- Cable Length: 10m- Weight: 12kg
    atribut:
    • No. Outlets: 3
    • Input Voltage/Frequency (V/Hz): 400, 3-50
    • Input Power (kW): 6
    • Output Voltage/Frequency (V/Hz): 42, 3~, 200
    • Output Power (kVA): 3.5
    • Maximum Power (W): 2800
  8. DAIJI INDUSTRY (Meltec) DC DC Converter
    Mulai

    Rp1.899.900

    DAIJI INDUSTRY (Meltec) DC DC Converter
    Deskripsi:
    12V Car Supplies Can Be Used By Converting The DC24V Power Supply Of The Truck To → DC12V.[Memory Power Supply]Maintains Memory Functions Such As Car Audio. (The Power Switch Of This Product Is Always On)[Protection Circuit]Input Side Overvoltage Protection CircuitInput Side Low Voltage Protection CircuitInput Side Reverse Connection Protection Circuit (Fuse)[Equipped With 3 Output Terminals]Accessory Socket (With Protective Cap) )Car Plug Type Dedicated DC12V Output TerminalLand Type Terminal Output Terminal For Power Supply Of Car Audio, Etc.Usb Port Output Terminal For Power Supply Of Portable Digital Player, Etc.[With Cooling Fan (ED-160/320 Only)]
    atribut:
    • Operating Temperature Range (°C): 0-40
    • Output: (USB) 5V/1000mA, (Memory) Max. 6.5A, (Acc Socket Output) 10A Or Less
    • Dimensions (Width W x Height H x Depth D) (mm): 90×51×189
    • Fuse Capacity (A): 20 (Cord Part Holder)
    • Output Current (A): (Maximum Moment) 32
    • Output Terminal: (3 Systems) ACC Socket, Land Terminal, USB Port
    • Protection circuit: Built-In Input Current Protection Circuit (Fuse), Built-In Overload Protection Circuit, Built-In Overvoltage Protection Circuit
    • Rated Input Voltage (V) : DC24
    • Rated Output Current (A) : 30
    • Rated Output Voltage (V) : DC12.8±0.2
    • Standby Current: (At No Load) Off/30mA, On/150mA
  9. Custom Dust- and Water-Proof AC Voltage Detector
    Mulai

    Rp1.199.900

    Custom Dust- and Water-Proof AC Voltage Detector
    Deskripsi:
    -A con-contact type electroscope.-Equipped with a wide mode that can detect low voltage of about 12V and up.-It notifies power detection with sounds and LED.-LED light that is convenient in dark places is located at the tip of the probe and the back of the product.-IP67 water proof and dust proof/resistance leave you without worries even when it suddenly rains or get submerged or in harsh environment such as highly dusty work sites.
    atribut:
    • AC Voltage (V): 12 to 1000
    • WxDxH (mm): 24x29x161
    • Power Supply: AAA Dry Batteryx2 (accessory)
  10. PATLITE Interface Converter
    Mulai

    Rp22.999.900

    PATLITE Interface Converter
    Deskripsi:
    It is an interface converter compatible with a wide range of protocols. Equipped with 8 channels of digital input and 8 channels of digital output All terminal blocks support screwless SNMP (Simple Network Management Protocol) compatible Remote shell command compatible PING function for deadline monitoring of circuits and equipment Equipped with e-mail sending functionOutput- Digital Contact Input/No Voltage Contact (Recommended Contact Capacitance 30 VDC or More 10 mA or more) - Number of Digital Contacts/8 Inputs/8 Outputs - Digital Contact Output Capacity/AC125 V 3A/DC 30 V 3A - Terminal/Screwless Terminal - Block Connectable Wires/Single Wire Φ 0. 4 to 1.6 mm (AWG # 14 to # 26), twisted wire Φ 0.13 to 1.31 mm (2 AWG # 16 to # 26)Network type- Physical layer/Etherne (t IEEE802.3 compliant) - Data link layer/CSMA/CD - Network layer/IP · ICMP · ARP - Transport layer/TCP · UDP - Application layer/HTTP · SNMP · RSH · Telnet · Socket - Communication speed/10BASE- T/100BASE-TX (automatic switching)
    atribut:
    • Operating Temperature Range: 0 to 50° C (AC adapter not included)
    • Operating Humidity Range: 20 to 80% (without condensation)
  11. WEIDMULLER Analogue Signal Converter ACT20P
    Mulai

    Rp10.999.900

    WEIDMULLER Analogue Signal Converter ACT20P
    atribut:
    • Depth (mm): 113.7
    • Depth (inch): 4.476
    • Height (inch): 4.693
    • Height (mm): 119.2
    • Maximum Operating Temperature (°C): 60
    • Minimum Operating Temperature (°C): -20
    • RoHS: Conform
    • Type: ACT20P-AI-AO-AC-S
    • Type of Connection: Screw connection
    • Width (inch): 0.492
    • Width (mm): 12.5
  12. WACKER NEUSON Frequency Converter
    Mulai

    Rp63.999.900

    WACKER NEUSON Frequency Converter
    Deskripsi:
    Lightweight, robust and high capacity: The FUE range The outstanding feature of the FUE range of frequency converters is its lightweight, compact design. Thanks to their aluminium construction they are very easy to handle. Their high-quality electronics and active cooling system ensure maximum performance even in continuous peration. The intelligent voltage and power management is particularly practical. It compensates for fluctuations of mains input voltage, wrongly dimensioned extensions or appliances with greatly varying use of power. - The FI protective switch is sensitive to pulsating currents.Therefore the devices can be used practically anywhere. - Maximum safety: Galvanic isolation with isolating transformer. - Maintenance-free. - Intelligent voltage and power management.
    atribut:
    • Output voltage (V): 42 (3phase)
    • Input Frequency (Hz): 50-60
  13. OMRON Ultra Thin Signal Converter K3FP Series
    Mulai

    Rp5.699.900

    OMRON Ultra Thin Signal Converter K3FP Series
    atribut:
    • Protection Class: IP20
    • Frequency (Hz): (Cutoff) 100
    • Type of Connection: Screw connection (M3)
    • Connection cable: Single wire: 0.14 to 2.5mm2 Double strand wire: 0.2 to 2.5mm2 AWG: 24-12 Wire stripping length: 12mm
    • Insulation Resistance (MΩ): Between input-output-power supply 10 or more (at DC500V megger)
    • Material (Housing): PBT
    • Operating Ambient Temperature (°C): -20 to +65
    • Power Supply Voltage (V) : DC24
    • Response Time: (10 → 90%) 3.5ms or less
    • Storage Temperature Range (°C): -40 to +85
    • Temperature Coefficient (%/°C): 0.01 max., 0.002 max. (Based on 23 °C)
    • Tightening Torque (N m): 0.5
    • Withstand Voltage: 1,500 VAC, 50 Hz, 1 min (between input-output-power supply)
  14. ABB Voltage Monitoring Relay
    Mulai

    Rp4.799.900

    ABB Voltage Monitoring Relay
    Deskripsi:
    CM-EFS.2S Voltage monitoring relay 2c/o, B-C=3-600VRMS, 24-240VAC/DCThe CM-EFS.2S is a single-functional voltage monitoring relay from the CM single-phase monitors range. This monitoring relay operates with a rated control supply voltage of 24 - 240 V AC / DC and has a 2 c/o (SPDT) output with contacts rated at 250 V / 4 A. It provides a RMS measuring principle for DC and AC voltages with 4 measuring ranges: 3-30 V, 6-60 V, 30-300 V and 60-600 V. The CM-EFS.2S offers window (over- and undervoltage) monitoring as well as selection of ON- or OFF-delay, open- or closed-circuit operating principle, with or without latching function. The output contacts can be configured as 1x2 c/o (SPDT) (common signal) or 2x1 c/o (SPDT) (separate signal for minimum and maximum thresholds) operation. The hysteresis is fixed at 5 % of the threshold value. The tripping delay and the start-up delay are adjustable over a range of instantaneous to 30 s (0, 0.1-30 s). A sealable transparent cover for protection against unauthorized changes is available as accessory. The device offers screw connection technology with double-chamber cage connection terminals.
    atribut:
    • Pollution Degree: 3
    • Overvoltage Category: III
    • Product Height (mm): 85.6
    • Product Width (mm): 22.5
Daftar Harga Voltage Converter Terbaru March 2026
Non Brand International Voltage ConverterRp729.900
DAYTON International Voltage ConverterRp1.799.900
WEIDMULLER Voltage ConverterRp19.999.900
PHASE-A-MATIC Phase ConverterRp8.599.900
HDE High-Voltage AmmeterRp60.999.900
MTT DC Signal ConverterRp6.399.900
ENAR High Frequency ConverterRp69.999.900
DAIJI INDUSTRY (Meltec) DC DC ConverterRp1.899.900
Custom Dust- and Water-Proof AC Voltage DetectorRp1.199.900
AS ONE AC Voltage RegulatorRp1.599.900

Data diperbarui pada 03/03/2026 (Harga belum termasuk PPN)